Swing door cabinet with storage shelves 1950/A

Article no.: 949531 1950/A
plus VAT at the current rate Prices plus delivery costs
1950/A
on request
In stock
193 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Standard configurations usually have faster delivery times.
  • Shelf load capacity / maximum distributed shelf load (on metal): 80
  • Cabinet housing internal load capacity: 500
  • Door opening angle: 250
  • Height adjustment interval: 40
  • Cylinder lock: modular barrel

Product details

Technical Data

Material thickness 0.9 mm
Shelf load capacity / maximum distributed shelf load (on metal) 80 kg
Cabinet housing internal load capacity 500 kg
Door opening angle 250 degrees
Height adjustment interval 40 mm
Cylinder lock modular barrel
Colour selection RAL 7035, RAL 7016, RAL 5005
Model A
Height 1,950 mm
Width 950 mm
Depth 430 mm
Usable height 1,820 mm
Number of shelves 4
Cabinet fronts Plain sheet metal swing door
Handle positioning centre
Weight 74 kg
Type of product Filing cabinet

Identification numbers & Classifications

Article number 949531 1950/A
EAN / GTIN 4062406080594

Description

Version:

Body and doors made of sheet metal, storage shelf mountings at 40 mm intervals. Doors reinforced on the inside and can be locked by push handle with a cylinder lock. Complete with 4 shelves made of galvanised sheet metal.

Colour:

Body RAL 7035 light grey, doors RAL 7016 anthracite powder-coated.

Note:

According to the TÜV GS certification, it is essential that all cabinets are secured against tipping over.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart