• Dear customers,
    due to maintenance work, there may be restrictions in the operation of the product navigation on the weekend 12.6/13.6. The search functions are available without restriction.
Article no.: 941003

Large-capacity base cabinet with Viewing window swing doors Base cabinet

Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Height adjustment interval 25
Cylinder lock modular barrel
Door opening angle 250
Cabinet housing internal load capacity 1000

All product information:

on request
In stock
0 pieces in stock
Item no longer available
Available in 1-3 working days
Available in 4-6 working days
Available in 1-2 weeks
Available in 2-3 weeks
Available in 3-4 weeks
Subsequent delivery
Unit price
from 
£404.69
plus VAT at the current rate Prices plus delivery costs
Add to shopping list Share product
Tuev Logo

Description

Version:

Equipped cabinet in 30×28G.
Mountings for shelves at 25 mm intervals. Doors reinforced on the inside and can be locked by 2-component Haptoprene® handle using a cylinder lock. In the base cabinet the handle is mounted in the upper part of the door; in the top-mounted cabinet it is in the lower part of the door.

Supplied with:

Cabinet with storage shelves.

Colour:

Body RAL 7035 light grey, doors RAL 7016 anthracite powder-coated.

Note:

For storage shelves and accessories for GridLine large-capacity cabinets see No. 942530 – 942583 and Group 95.
According to the TÜV GS certification, it is essential that all cabinets are secured against tipping over.

Technical Data

Material thickness
0.9 mm
Cabinet housing internal load capacity
1,000 kg
Door opening angle
250 °
Height adjustment interval
25 mm
Cylinder lock
modular barrel
Colour selection
RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Type of cabinet
Base cabinet
Type of product
Large-capacity cabinet

Share this product

or copy this link

To shopping cart