Article no.: 949622

Garment locker with sloping roof, plastic feet and DOM cylinder lock

Brand: HOLEX
Door opening angle 110
Colour selection RAL 7035, RAL 7016, RAL 5005
Cylinder lock modular barrel

All product information:

on request
In stock
0 pieces in stock
Item no longer available
Available in 1-3 working days
Available in 4-6 working days
Available in 1-2 weeks
Available in 2-3 weeks
Available in 3-4 weeks
Subsequent delivery
Unit price
from 
£316.71
plus VAT at the current rate Prices plus delivery costs
Add to shopping list Share product
Tuev Logo

Description

Version:

The body has a sloping roof, so that no objects can be placed on top of the locker. Compartment width 300 mm with welded-in hat shelf. Hanger rail has 3 sliding clothes hooks. Door with diamond pattern ventilation holes and pressed-in label frame. Choice between plastic feet or fitted base.
With high-quality cylinder lock.

Standard:

DIN 4547

Colour:

Body light grey RAL 7035, doors signal blue RAL 5005 powder-coated. No special paint finishes available.

Note:

According to the TÜV GS certification, it is essential that all cabinets are secured against tipping over.

Technical Data

Material thickness
0.8 mm
Door opening angle
110 °
Cylinder lock
modular barrel
Colour selection
RAL 7035, RAL 7016, RAL 5005
Type of product
Locker

Share this product

or copy this link

To shopping cart