Article no.: 949713

Garment locker with sloping roof, for black-white separation and DOM cylinder lock

Brand: HOLEX
Cylinder lock modular lock barrel
Colour selection RAL 7035, RAL 7016, RAL 5005
Door opening angle 110

All product information:

on request
In stock
0 pieces in stock
Item no longer available
Available in 1-3 working days
Available in 4-6 working days
Available in 1-2 weeks
Available in 2-3 weeks
Available in 3-4 weeks
Subsequent delivery
Unit price
from 
£316.71
plus VAT at the current rate Prices plus delivery costs
Add to shopping list Share product
Tuev Logo

Description

Version:

Garment locker with extra wide split compartment, for black-white separation. The partition within a compartment is for hygienic separation of street clothes and work clothes. The two swing doors close to each other and are centrally locked with a single lock. Type of garment locker as described under No. 949620.
With high-quality cylinder lock.

Standard:

DIN 4547

Colour:

Body RAL 7035 light grey, doors RAL 7016 anthracite powder-coated. No special paint finishes available.

Note:

According to the TÜV GS certification, it is essential that all cabinets are secured against tipping over.

Technical Data

Material thickness
0.8 mm
Door opening angle
110 °
Cylinder lock
modular lock barrel
Colour selection
RAL 7035, RAL 7016, RAL 5005
Type of product
Locker

Share this product

or copy this link

To shopping cart