• Dear customers,
    we have updated the product sections Hand Tools, Power Tools, Factory Equipment and Chemical Products for you. Please check your category filters, as changes had to be made here.
Article no.: 949701

Garment locker with base, for black-white separation and DOM cylinder lock

Brand: HOLEX
Door opening angle 110
Cylinder lock modular barrel
Colour selection RAL 7035, RAL 7016, RAL 5005

All product information:

on request
In stock
0 pieces in stock
Item no longer available
Available in 1-3 working days
Available in 4-6 working days
Available in 1-2 weeks
Available in 2-3 weeks
Available in 3-4 weeks
Subsequent delivery
Unit price
from 
£311.54
plus VAT at the current rate Prices plus delivery costs
Add to shopping list Share product
Tuev Logo

Description

Version:

Garment locker with extra wide split compartment, for black-white separation. The partition within a compartment is for hygienic separation of street clothes and work clothes. The two swing doors close to each other and are centrally locked with a single lock. Type of garment locker as described under No. 949601.
With high-quality cylinder lock.

Standard:

DIN 4547

Colour:

Body RAL 7035 light grey, doors RAL 7016 anthracite powder-coated. No special paint finishes available.

Note:

According to the TÜV GS certification, it is essential that all cabinets are secured against tipping over.

Technical Data

Material thickness
0.8 mm
Door opening angle
110 °
Cylinder lock
modular barrel
Colour selection
RAL 7035, RAL 7016, RAL 5005
Type of product
Locker

Share this product

or copy this link

To shopping cart