This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Faceshield M106

Article no.: 097190 M106

Product details

Technical Data

Weight 554 g
Manufacturer's designation M106
Lens material Polycarbonat
Lens coating scratch-resistant
Type of product Helmet for respirator with blower unit

Identification numbers & Classifications

Article number 097190 M106
Manufacturer number 7000104033

Description

Version:

Comfort headpiece with integral bump cap to EN 812 and polycarbonate visor for tested eye protection against mechanical and chemical hazards. A ratchet system allows the well balanced headpiece to be adjusted individually.

Application:

Operation areas in which a powered air respirator should be used and a bump cap to EN 812 is required.
Application areas in which a respirator with blower unit should be used but no head protection to EN 397.

Standard:

EN 12941 protection class TH2 or TH3; EN 166; EN 812
EN 12941 protection class TH2 or TH3; EN 166

Suitable for:

  • No. 097175 Versaflo™ TR800 powered air respirator
  • No. 097281 Versaflo™ TR600
  • No. 097180 Versaflo™ TR300+ powered air respirator

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart