Hoffmann Group Home
  • 500.000 listed articles
  • Delivery in 48h
  • TÜV certified quality of delivery
      • Menu
      Article no.: 084375

      Absorbent fleece wipes, 0.4×0.5 m 100-piece

      Brand: Schoeller

      Absorbent fleece wipes, 0.4×0.5 m 100-piece

      on request
      In stock
      114 pieces in stock
      On request
      Item no longer available
      Available in 1-3 working days
      Available in 4-6 working days
      Available in 1-2 weeks
      Subsequent delivery
      Unit price
      from  £110.58
      plus VAT at the current rate Prices plus delivery costs

      Description

      Version:

      Oil and chemical absorbent fleece with exceptional absorption capacity (up to 20 times its own weight), very low disposal costs because of greatly reduced waste. The absorbent fleeces are 100 % polypropylene and are suitable for virtually all chemicals. Significant improvement of safety and cleanliness in operation, neither liquids nor granules are spread on the ground. Colour code system for distinguishing the wipes by application.
      Items of size OIL take up only oil (e.g. separation of oil and water, or use outdoors). Items of size UNI take up all liquids (e.g. oil, water, chemicals).
      Individual wipes, perforated down the middle.
      Wipes and rolls with tear-resistant reinforced double-layer structure for heavy-duty use. Suitable also for use on the floor. Lint-free.

      Technical Data

      maximum absorption volume
      101 l
      Scope of supply pcs./box
      100
      loading spinner image
      loading spinner image