Article no.: 083052

Rust remover with MoS2, Rust Off IND

Brand: CRC
Labelling of hazardous substances GHS02 flammable

Rust remover with MoS2, Rust Off IND

on request
In stock
548 pieces in stock
On request
Item no longer available
Available in 1-3 working days
Available in 4-6 working days
Available in 1-2 weeks
Subsequent delivery
Unit price
£15.38
plus VAT at the current rate Prices plus delivery costs
(30.76 £ / 1 Litre)
Unit price from 12 pieces
£12.83
plus VAT at the current rate Prices plus delivery costs
(25.66 £ / 1 Litre)

Description

Version:

This rust remover penetrates into the smallest gaps in a flash; the powerful penetrating capillary action loosens bolts and mechanisms. Further improved sliding properties, avoiding recurrence of seizing through the action of the MoS2 additive.

Note:

Not available in all countries. Express delivery not possible.

Technical Data

Labelling of hazardous substances
GHS02 flammable
Flashpoint
> 70 °C
hazardous goods class
2.1
Colour
black
Solubility in water
insoluble
UN number
UN1950
Spontaneous ignition temperature
> 200 °C
Spray head
Smart straw
Contents
500 ml
loading spinner image
loading spinner image