{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | L1830RHD | |
Type of rechargeable battery | Lithium-ion | |
Battery capacity | 3 Ah | |
Battery voltage | 18 V | |
suitable for | AEG 18V power tools | |
Weight per battery | 660 g | |
Type of product | Cordless |
Article number | 073828 AB18 | |
EAN / GTIN | 4058546286798 | |
Manufacturer number | 4932471051 |