{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
Packaging | Modular case (L-Boxx) | |
suitable battery - supplier / battery type / voltage | Bosch 18 V | |
Manufacturer's designation | GSR 18V-60C | |
Power supply | Rechargeable battery-powered | |
Number of rechargeable batteries contained | 0 | |
Type of rechargeable battery | Lithium-ion | |
Battery voltage | 18 V | |
Motor design | Brushless motor | |
maximum torque soft | 31 Nm | |
maximum torque hard | 60 Nm | |
Speed range 1st speed | 0 min-1 - 600 min-1 | |
Speed range 2nd speed | 0 min-1 - 1,900 min-1 | |
Quick-clamping chuck range | 1.5 mm - 13 mm | |
maximum twist drill size ⌀ in steel | 13 mm | |
maximum twist drill size ⌀ in wood | 38 mm | |
Weight | 1.8 kg | |
maximum vibration to EN | <2.5 m/s2 | |
typical application | Strong | |
Suitable for material | wood; Steel | |
Type of product | Drill/driver | |
USP1 | 18V | |
USP2 | Brushless motor, with softgrip, without battery, in L-Boxx |
Article number | 070246 GSR1860C | |
EAN / GTIN | 3165140867221 | |
Manufacturer number | 06019G1103 |