Article no.: 090288

Men’s shirt Yellow Bow 50 pale blue

Material weight / fabric density 130
Washing 40 °C delicate wash cycle
Clothing standard Oeko-Tex Standard 100
Fabric composition 60% cotton
Fabric composition 40% polyester

All product information:

on request
In stock
6 pieces in stock
Item no longer available
Available in 1-3 working days
Available in 4-6 working days
Available in 1-2 weeks
Available in 2-3 weeks
Available in 3-4 weeks
Subsequent delivery
Unit price
from 
£44.96
plus VAT at the current rate Prices plus delivery costs
Add to shopping list Share product
Tuev Logo

More articles from the series

Description

Version:

Monochrome, classic shirt or blouse made from fine mix twill with modern details. Thanks to the high-quality workmanship, the material remains crease-free and feels comfortable and soft against the skin. Good freedom of movement thanks to split back yoke. Excellent colour quality. Quick-drying.

Note:

Available in request in other colours and as short-sleeved and slim-fit styles. Size table can be found on our information section at the end of the catalogue.

Technical Data

Fabric composition
60% cotton; 40% polyester
Material weight / fabric density
130 g/m²
Clothing standard
Oeko-Tex Standard 100
Washing
40 °C delicate wash cycle
Colour
pale blue
Type of product
Shirt

Share this product

or copy this link

To shopping cart