This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Automatic following attachment device RG300 10 m

Article no.: 098141 10

Product details

Technical Data

Manufacturer's designation RG 300
Length 10 m
Guide rope ⌀ 11 mm
Weight 1.2 kg
Carabiner hook Automatic carabiner
Type of product Collection vessel

Identification numbers & Classifications

Article number 098141 10
Manufacturer number 1035932

Description

Version:

RG 300. Long-lasting and hard-wearing construction made of stainless steel. 10 m polyamide rope (⌀ 11 mm) with a 0.3 m long connection element. Automatic carabiner with an aperture of 18 mm. Locks up automatically in the event of a fall. Edge tested. Not removable.

Standard:

EN 353-2

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart