Flame retardant shirt navy blue

Article no.: 091453
from 
plus VAT at the current rate Prices plus delivery costs
Size guide
Do you want to order more than one article? To quick entry
on request
Deliverable
6 pieces in stock
  • Fabric composition: 98% cotton; 2% special fibres
  • Material weight / fabric density: 230
  • Clothing standard: Oeko-Tex Standard 100
  • Washing: 60 °C coloureds
  • Clothing to: DIN EN ISO 1149 anti-static characteristics; DIN EN ISO 11612 protection against flames and heat

Description

Version:

Functional shirt for working environments where flame protection is required. Intelligent design with concealed buttons easy to undo. Pleasant material with more generous fit for optimum freedom of movement. Two breast pockets with handy pocket for pens.

Standard:

  • EN 1149-5
  • EN ISO 11612 A1, A2, B1, C1, E1
  • EN 61482-1-2, class 1

Suitable products

From the same series "Blakläder flame-retardant clothing"

Services & product advisors

Size chart outerwear men

BLAKLÄDER® Our useful size chart will show you which sizes you have to pay attention to for brand BLAKLÄDER®

Men's size
Order size Size DE Size FR/ES Size IT Chest measurement cm Waist measurement cm Hip measurement cm
XS 42-44 36-38 44-46 84-88 72-76 88-92
S 46 40 48 92-96 80-84 96-100
M 48-50 42-44 50-52 96-100 84-88 100-104
L 52 46 54 100-104 88-92 104-108
XL 54-56 48-50 56-58 108-112 97-102 112-116
2XL 58 52 60 112-116 102-107 116-120
3XL 60-62 54-56 62-64 120-124 112-117 124-128
4XL 64 58 66 124-128 117-122 128-132
5XL 66-68 60-62 68-70 132-136 128-134 137-142
6XL 70 64 72 136-140 134-140 142-147

This is how to measure

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Unisex size Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart