This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Earplugs set E-A-R™ CLASSIC™ II RT500

Article no.: 097310 RT500

Product details

Technical Data

SNR value (noise attenuation) 28 dB(A)
Material of earplugs Polyurethane
Contents 500 pair
Packaging loose
Type of product Disposable earplugs

Identification numbers & Classifications

Article number 097310 RT500
Manufacturer number 7000103734

Description

Version:

E-A-R™ CLASSIC™ II. Due to its slow recovery and response to body heat, the non-flammable polyurethane foam offers optimum adaptation to the auditory canal, thus ensuring reliable noise attenuation. A textured surface and moisture resistance prevent slipping within the auditory canal. SNR = 28 dB (H = 30 dB; M = 24 dB; L = 22 dB).
Plastic refill bottle with 500 pairs for One-Touch-Pro™ earplug dispenser.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Type Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart