Safety helmet uvex pheos E-WR

Article no.: 097808
from 
plus VAT at the current rate Prices plus delivery costs
on request
Deliverable
283 pieces in stock
  • Helmet characteristics: Safety characteristics down to -30 °C; Electrical insulation; Protection against liquid metal spraying out

Description

Version:

Lightweight safety helmet in sporty design with closed helmet shell (without ventilation) for use in the electrician's range up to 1,000 V AC. The adapter system permits combination with visors, helmet ear defenders and helmet lamps. Protection against sprays of liquid metal (MM). Cold-resistant down to -30 °C.
  • 6-point strap attachment
  • 30 mm Euro slot mounting
  • PU sweatband
  • Reaches well down on to the neck
  • With rotary catch

Standard:

DIN EN 397; DIN EN 50365

Specification:

Protection against sprayed liquid metal (MM), and cold-resistant down to -30 °C.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart