Pair of gloves Pro Cut E / Impact

Article no.: 094606
from 
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1
    from £17.74
  • from 12
    from £14.79
on request
Deliverable
2,659 pieces in stock
  • Glove characteristics: DMF-free; Shock protection; Reinforced crook of the thumb
  • Knitted technology: 13G
  • Cut protection class: E

Description

Version:

HOLEX Pro Cut E. Seamless knitted cut-resistant gloves for protection against extreme cut hazards. PU nitrile foam coating for a very good secure grip even in oily and wet working environments. With reinforced thumb joint for longer life.
With additional protectors for the back of the hand in an innovative design for maximum protection and unusually high freedom of movement.

Standard:

EN 388; EN ISO 21420

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart