Pair of gloves Eco Cut D

Article no.: 094637
from 
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1
    from £4.12
  • from 12
    from £3.43
on request
Deliverable
15,927 pieces in stock
  • Knitted technology: 13G
  • Cut protection class: D

Description

Version:

Seamless knitted cut-resistant gloves for everyday use. With wear-resistant PU coating.
HOLEX Eco Cut D. Cut protection level D for protection against high cut hazards.

Standard:

EN 388; EN ISO 21420

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart