Article no.: 094611

Pair of gloves Cut C

Brand: HOLEX
Knitted technology 18G
Clothing standard Oeko-Tex Standard 100
Cut protection class C
Washing washable at 40 °C to 60 °C

All product information:

on request
In stock
7,468 pieces in stock
Item no longer available
Available in 1-3 working days
Available in 4-6 working days
Available in 1-2 weeks
Available in 2-3 weeks
Available in 3-4 weeks
Subsequent delivery
Unit price
from 
£7.54
plus VAT at the current rate Prices plus delivery costs
Unit price from 12
from 
£6.28
plus VAT at the current rate Prices plus delivery costs
Add to shopping list Share product
Tuev Logo

Description

Version:

Gloves with new DYTEC® fibre technology completely without glass fibres or steel fibres. Coating of nitrile foam. Öko-Tex Standard 100.
HOLEX Cut C. Cut-resistant gloves with cut protection level C and 18-gauge knitted technology for precision activities with high cut hazards.
The gloves can be washed up to 4 times between 40 °C – 60 °C.

Standard:

EN 388; EN 420

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Technical Data

Knitted technology
18G
Washing
washable at 40 °C to 60 °C
Clothing standard
Oeko-Tex Standard 100
EN 388:2016
4342C
Backing material
DYTEC
Coating
Nitrile foam
Application range
Precision
Colour
black / grey
Cut protection class
C
Type of product
Cut-resistant gloves

Share this product

or copy this link

To shopping cart