Pair of gloves Cut B

Article no.: 094405
from 
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1
    from £7.74
  • from 12
    from £6.45
Do you want to order more than one article? To quick entry
on request
Deliverable
23,339 pieces in stock
  • Glove characteristics: LABS free; Silicone-free
  • Knitted technology: 18G
  • Cut protection class: B

Description

Version:

All constituent parts including carrier material and also coating are free of silicone (tested by the Fraunhofer Institut). They are thus ideally suitable for use in operating areas in the automobile industry or paint shops.
Silicone-free cut-resistant gloves with very good fit and light weight. Due to the high degree of finger freedom highly suitable for precise handling of sharp-edged parts. Special yarn with Spandex 18-gauge knitted technology and a tough polyurethane coating.

Standard:

EN 388, EN ISO 21420

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Glove size Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart