Pair of gloves 6315

Article no.: 094456
from 
plus VAT at the current rate Prices plus delivery costs
on request
Deliverable
7,603 pieces in stock
  • Knitted technology: 13G
  • Cut protection class: C

Description

Version:

6315. Cut-resistant gloves with good comfort for the wearer. Grey PU partial coating for good grip in dry and wet working conditions. Not suitable for dealing with oily components.

Standard:

EN 388; EN ISO 21420

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart