• Dear customers, due to maintenance work, there may be restrictions in the operation of the product navigation on 19.4. The search functions are available without restriction.
This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Pair of chemical protective gloves uvex profabutyl B-05R

Article no.: 094762
  • Protection class: Schutz gegen bakteriologische Risiken gemäß EN 374
  • EN 374: Type A (ABIKLP)

Description

Version:

uvex profabutyl B-05R. Made of 100% butyl rubber, these gloves offer particular protection against esters and ketones. Highly impermeable to water vapour, gases and toxic chemicals. Temperature-resistant from approx. -20 °C to 90 °C.

Attention:

Butyl is not resistant to oils, greases, aliphatic and aromatic hydrocarbons, chlorinated hydrocarbons.

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart