Pair of chemical protective gloves Combi-Latex® 403

Article no.: 094779
from 
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1
    from £22.64
  • from 10
    from £18.87
on request
Deliverable
205 pieces in stock
  • Glove characteristics: DMF-free
  • Protection class: Schutz gegen bakteriologische Risiken gemäß EN 374
  • EN 374: Type A (BKLMNO)
  • Cut protection class: 1

Description

Version:

Category III safety gloves.
Combi-Latex® 403. Robust protective gloves of natural latex, with extra long gauntlet. Very good mechanical load properties. Good grip on wet components. Ideal for working with acids and alkalis. The glove is suitable for sandblasting due to the wide, roughened gauntlet.

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart