Pair of chemical protective gloves AlphaTec® Solvex® 37-900

Article no.: 094743
from 
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
Deliverable
1,330 pieces in stock
  • Glove characteristics: free of latex; Foodstuffs certified; Suitable for allergy sufferers
  • Protection class: Schutz gegen bakteriologische Risiken gemäß EN 374
  • EN 374: Type A (AJKLOPT)
  • Cut protection class: FG

Description

Version:

Category III safety gloves.
AlphaTec® Solvex® 37-900. Premium gloves of nitrile rubber for handling high-risk chemicals. A newly developed nitrile film provides greater wear resistance and resistance to chemicals. With unique resistance to abrasion and penetration, twice as high as other current-available nitrile gloves, sets new standards for mechanical load properties. 100% individual inspection: Each glove is individually inspected before the delivery, and checked for freedom from leaks and other damage.

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Suitable products

From the same series "AlphaTec®"

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Glove size Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart