{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
Gender | Gentlemen’s | |
Protection class | S3 | |
Material of protective toe-cap | Aluminium | |
Puncture resistance | Steel | |
Standard | Inlay type-tested according to DGUV regulation 191 | |
electrostatic characteristic | EGB/ESD | |
Characteristics | Vario® damping | |
EU shoe size | 36 | |
Mid-foot protection | Polyurethan | |
Type of product | Safety shoes |
Article number | 092674 36 | |
Manufacturer number | ESD 756 SMC S3 XB GR. 36 |