Article no.: 092716

Shoe, grey/blue MADDIE blue Low ESD, S1P

Brand: ELTEN
electrical insulation EGB/ESD
Characteristic of the sole Rebound sole

All product information:

on request
In stock
22 pieces in stock
Item no longer available
Available in 1-3 working days
Available in 4-6 working days
Available in 1-2 weeks
Available in 2-3 weeks
Available in 3-4 weeks
Subsequent delivery
Unit price
from 
£69.57
plus VAT at the current rate Prices plus delivery costs
Add to shopping list Share product
Tuev Logo

Description

Version:

MADDIE attractively-designed grey-blue sporty safety shoes for ladies. Unique combination of Infinergy® high-tech material from BASF for shock absorption over the entire sole, ideally shaped to fit ladies’ smaller feet.
  • Microfibre / textile upper material.
  • Breathable textile lining.
  • Padded tongue.
  • SPORTIVE ESD full-size grey insole.
  • Metal-free penetration protection.
  • MAXXIMO TPU/PU sole.
  • ESD security.

Standard:

EN ISO 20345:2011 S1P SRC
Inlay provision design type tested to DGUV regulations 191.

Technical Data

electrical insulation
EGB/ESD
Characteristic of the sole
Rebound sole
Type of product
Safety shoes

Share this product

or copy this link

Select EU shoe size and quantity

EU shoe size Unit price incl. VAT
To shopping cart