Article no.: 092152

Shoe, black/blue uvex 2 xenova, S3

Brand: uvex®
electrical insulation EGB/ESD

All product information:

on request
In stock
19 pieces in stock
Item no longer available
Available in 1-3 working days
Available in 4-6 working days
Available in 1-2 weeks
Available in 2-3 weeks
Available in 3-4 weeks
Subsequent delivery
Unit price
from 
£84.42
plus VAT at the current rate Prices plus delivery costs
Add to shopping list Share product
Tuev Logo

Description

Version:

Sporty safety shoes with low weight and good shock absorption characteristics, for good wearing comfort. Fitting 11.
  • Dual density blue polyurethane sole with good non-slip characteristics.
  • Plastic toecap – anatomically shaped, with good lateral stability.
  • Padded shank end.
  • ESD security.
  • Comfort insole with moisture transport system and additional fore-foot and heel shock absorption.

Upper material of hydrophobic smooth leather.

Standard:

EN ISO 20345:2011 S3 SRC
Inlay provision design type tested to DGUV regulations 191.

Technical Data

electrical insulation
EGB/ESD
Type of product
Safety shoes

Share this product

or copy this link

Select EU shoe size and quantity

EU shoe size Unit price incl. VAT
To shopping cart