Hoffmann Group Home
  • 500.000 listed articles
  • Delivery in 48h
  • TÜV certified quality of delivery
      • Menu
      Article no.: 096510 CLEAR

      Comfort safety glasses uvex super fit CLEAR

      Brand: uvex
      Frame properties Side padding
      Frame properties Indstillelige næsepuder
      UV protection UV400
      Lens material Polycarbonat
      Lens coating scratch-resistant
      Lens coating condensation-free
      Lens coating resistant to chemicals

      Comfort safety glasses uvex super fit CLEAR

      on request
      In stock
      752 pieces in stock
      On request
      Item no longer available
      Available in 1-3 working days
      Available in 4-6 working days
      Available in 1-2 weeks
      Subsequent delivery
      Unit price
      £12.33
      plus VAT at the current rate Prices plus delivery costs
      CLEAR

      Description

      Version:

      Protective glasses, ultra lightweight design of high-tech polymers, weight only 21g. The thin lenses with uvex supravision excellence coating offer optical clarity and the best protection against mechanical risks. Glasses offering a perfect fit with non-slip seating due to their highly flexible frame and soft arms with good grip.

      Standard:

      EN 166; EN 170

      Technical Data

      Lens material
      Polycarbonat
      UV protection
      UV400
      Lens coating
      condensation-free; scratch-resistant; resistant to chemicals
      Weight
      21 g
      Manufacturer ID
      9178.265
      Lens identification
      2C-1.2 W 1 FTKN
      loading spinner image
      loading spinner image