• Dear customers,
    we have updated the product sections Hand Tools, Power Tools, Factory Equipment and Chemical Products for you. Please check your category filters, as changes had to be made here.
Article no.: GG1844

Solid carbide mini slot drill TiAlN

Brand: HOLEX
Tool material Solid carbide
Standard Manufacturer’s standard
Type N
Cutting width a<sub>e</sub> for milling operation 0.03×D for copy milling
Cutting width a<sub>e</sub> for milling operation Full slot cutting depth 1×D

All product information:

on request
In stock
764 pieces in stock
Item no longer available
Available in 1-3 working days
Available in 4-6 working days
Available in 1-2 weeks
Available in 2-3 weeks
Available in 3-4 weeks
Subsequent delivery
Unit price
from 
£39.06
plus VAT at the current rate Prices plus delivery costs
Add to shopping list Share product
Tuev Logo

Description

Version:

Shank similar to DIN 6535 HB. Improved coating for general-purpose applications in steel and cast iron.
Same as No. Z11842 (successor item to No. 201842).

Technical Data

Coating
TiAlN
Tool material
Solid carbide
Standard
Manufacturer’s standard
Type
N
Cutting width ae for milling operation
Full slot cutting depth 1×D; 0.03×D for copy milling
Colour ring
without
Type of product
End mill

Application Table

Aluminium (short chipping)
N
280
Alu > 10% Si
N
200
Steel < 500 N/mm²
P
120
Steel < 750 N/mm²
P
110
Steel < 900 N/mm²
P
100
Steel < 1100 N/mm²
P
70
Steel < 1400 N/mm²
P
60
INOX < 900 N/mm²
M
70
INOX > 900 N/mm²
M
50
GG(G)
K
90
Uni
 
wet maximum
 
wet minimum
 
dry
 
Air
 

Share this product

or copy this link

To shopping cart