Article no.: GG8107

Solid carbide deburrer 90° TiAlN

Brand: HOLEX

All product information:

on request
In stock
731 pieces in stock
Item no longer available
Available in 1-3 working days
Available in 4-6 working days
Available in 1-2 weeks
Available in 2-3 weeks
Available in 3-4 weeks
Subsequent delivery
Unit price
from 
£45.44
plus VAT at the current rate Prices plus delivery costs
Add to shopping list Share product
Tuev Logo

Description

Version:

Tolerance: Dimension S = ± 0.1 mm.
Same as No. 208107.

Application:

Perfectly suitable for chamfering and deburring component edges and for contouring applications.

Technical Data

Coating
TiAlN
Tool material
Solid carbide
Standard
Manufacturer’s standard
Type
N
Tolerance nominal ⌀
h6
Direction of infeed
horizontal and oblique
Countersink tip angle
90 °
Through-coolant
no
Shank tolerance
h6
Type of product
End mill

Application Table

Aluminium (short chipping)
N
280
Alu > 10% Si
N
200
Steel < 500 N/mm²
P
120
Steel < 750 N/mm²
P
105
Steel < 900 N/mm²
P
100
Steel < 1100 N/mm²
P
70
Steel < 1400 N/mm²
P
60
Steel < 55 HRC
H
35
INOX < 900 N/mm²
M
80
INOX > 900 N/mm²
M
60
GG(G)
K
90
Uni
 
wet maximum
 
wet minimum
 
dry
 
Air
 

Share this product

or copy this link

To shopping cart