{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
⌀ | 12 mm | |
overall length | 340 mm | |
Flute length | 200 mm | |
Tool material | Carbide | |
Use with impact / without impact | Impact drilling | |
Shank | SDS Max | |
Type of product | Masonry drill |
Article number | 789204 12X340 | |
Manufacturer number | 2608578602 |