• Dear customers,
    due to maintenance work, there may be restrictions in the operation of the product navigation on the weekend 12.6/13.6. The search functions are available without restriction.
Article no.: 173848

Metal band saw blade 34×4100

Brand: GARANT
Tool material HSS Co 8

All product information:

on request
In stock
6 pieces in stock
Item no longer available
Available in 1-3 working days
Available in 4-6 working days
Available in 1-2 weeks
Available in 2-3 weeks
Available in 3-4 weeks
Subsequent delivery
Unit price
from 
£51.30
plus VAT at the current rate Prices plus delivery costs
Unit price from 5
from 
£42.75
plus VAT at the current rate Prices plus delivery costs
Add to shopping list Share product
Tuev Logo

Description

Version:

GARANT − high-performance bi-metal band saw blade with wear-resistant M42 teeth and special flexible backing with increased load capacity.

Application:

Variable pitch teeth 0° − very low vibration, for a large range of cross sections (for pipes and profiles, solid materials up to maximum 70 mm).
Variable pitch teeth 10° − general purpose for a wide range of cross-sections (for solid material from 50 mm).
Regular pitch teeth 0° − for small to medium cross-sections up to maximum 70 mm engagement length.
Regular pitch teeth 10° − for large cross-sections from 50 mm engagement.

Note:

Running in a new blade: See GARANT machining handbook No. 110010 and information page.

Technical Data

Tool material
HSS Co 8
Type of product
Metal band saw blade

Share this product

or copy this link

To shopping cart