• Dear customers,
    we have updated the product sections Hand Tools, Power Tools, Factory Equipment and Chemical Products for you. Please check your category filters, as changes had to be made here.
Article no.: 290351

Keyway broaching toolholder for keyway broaching equipment Shank EWS + Benz

Brand: GARANT
Through-coolant no

All product information:

on request
In stock
59 pieces in stock
Item no longer available
Available in 1-3 working days
Available in 4-6 working days
Available in 1-2 weeks
Available in 2-3 weeks
Available in 3-4 weeks
Subsequent delivery
Unit price
from 
£138.11
plus VAT at the current rate Prices plus delivery costs
Add to shopping list Share product
Tuev Logo

Description

Attention:

Always use the minimum pre-drill ⌀ to match the slot width (e.g. for slot width 25 mm, minimum pre-drill ⌀ = 48 mm).

Note:

  • Individual holder sizes are for different slot widths. In such cases, where possible, always use the optimum combination of holder and cutting insert (identical size) for maximum stability.
  • For lathes without Y-axis, please use eccentric bush No. 290391− 290393 for exact setting of the Y-coordinate.
  • For machining centres, use the alignment aid No. 290397 and a dial indicator to check the spindle orientation.

Technical Data

Through-coolant
no
Shank length Ls
30 mm
Shank
EWS + Benz
Type of product
Keyway broaching and profile slotting tools

Share this product

or copy this link

To shopping cart