Article no.: 270736

Full profile insert 60°, external, right-hand HBX820

Brand: HOLEX
Thread type M
Flank angle 60
Tolerance class DIN 13 6H
Thread type MF

All product information:

on request
In stock
1,653 pieces in stock
Item no longer available
Available in 1-3 working days
Available in 4-6 working days
Available in 1-2 weeks
Available in 2-3 weeks
Available in 3-4 weeks
Subsequent delivery
Unit price
from 
£10.75
plus VAT at the current rate Prices plus delivery costs
Unit price from 10
from 
£8.96
plus VAT at the current rate Prices plus delivery costs
Add to shopping list Share product
Tuev Logo

Technical Data

Grade
HBX820
Tolerance class
DIN 13 6H
Thread type
M; MF
Flank angle
60 °
Thickness
3.6 mm
Insert size L
16 mm
Type of product
Indexable insert for thread turning

Application Table

Aluminium (short chipping)
N
220
Alu > 10% Si
N
150
Steel < 500 N/mm²
P
130
Steel < 750 N/mm²
P
130
Steel < 900 N/mm²
P
110
Steel < 1100 N/mm²
P
85
Steel < 1400 N/mm²
P
75
Steel < 55 HRC
H
35
INOX < 900 N/mm²
M
85
INOX > 900 N/mm²
M
85
Ti > 850 N/mm²
S
40
GG(G)
K
110
CuZn
N
130
continuous
 
wet maximum
 
dry
 

Share this product

or copy this link

To shopping cart