{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
Shank ⌀ Ds | 20 mm | |
Insert size | 11 mm | |
Application type | right-hand | |
Boring depth up to | 8×D | |
Tool material | Carbide | |
Through-coolant | yes | |
ISO code toolholder | E20S SVJCR/L11 | |
Setting angle κ | 142 degrees | |
suitable indexable insert | VC.. 1103.. | |
Minimum pre-drill ⌀ Dmin | 24 mm | |
Centre offset L3 | 2 mm | |
Clamping height L2 | 19 mm | |
Neck width L4 | 11 mm | |
Head length L1 | 38 mm | |
Overall length L | 250 mm | |
Pack of insert screws | 269028 7 | |
Application | Internal longitudinal turning | |
Type of product | Boring bar |
Article number | 261326 20/11 |