Article no.: 212776

Milling insert ⌀ 16 mm stub conical

Brand: GARANT

All product information:

on request
In stock
516 pieces in stock
Item no longer available
Available in 1-3 working days
Available in 4-6 working days
Available in 1-2 weeks
Available in 2-3 weeks
Available in 3-4 weeks
Subsequent delivery
Unit price
from 
£48.38
plus VAT at the current rate Prices plus delivery costs
Unit price from 10
from 
£40.32
plus VAT at the current rate Prices plus delivery costs
Add to shopping list Share product
Tuev Logo

Description

Version:

Detailed application values can be found in the GARANT machining handbook No. 110020.
  • Radius, concentricity and interchange accuracy: ±0.015 mm.

Technical Data

Tool material
Carbide
Axial length of wiper
16 mm
Radial length of wiper
32 mm
Corner radius R1
1 mm
Flute length Lc
8 mm
Feed fz in steel < 1400 N/mm2
0.1 mm
Feed f z in steel < 60 HRC
0.08 mm
Number of changes/inserts
1
Coating
TiN
Type of product
Indexable insert for milling

Share this product

or copy this link

To shopping cart