• Dear customers,
    we have updated the product sections Hand Tools, Power Tools, Factory Equipment and Chemical Products for you. Please check your category filters, as changes had to be made here.
Article no.: 232274

Base body MT shank, with through-coolant 8×D

Brand: HOLEX
Shank Morse taper
Through-coolant yes
Drill depth up to 8×D

All product information:

on request
In stock
27 pieces in stock
Item no longer available
Available in 1-3 working days
Available in 4-6 working days
Available in 1-2 weeks
Available in 2-3 weeks
Available in 3-4 weeks
Subsequent delivery
Unit price
from 
£306.90
plus VAT at the current rate Prices plus delivery costs
Add to shopping list Share product
Tuev Logo

Description

Version:

With internal cooling.

Note:

Further sizes available on request.
Reduce feed rates f by 5% and vc values by 10%.
For suitable reducing adapters for tools with MT shanks see No. 343000-343530.

Technical Data

Drill depth up to
8×D
Shank
Morse taper
Through-coolant
yes
Type of product
Indexable drill

Share this product

or copy this link

To shopping cart