• Dear customers,
    due to maintenance work, there may be restrictions in the operation of the product navigation on the weekend 12.6/13.6. The search functions are available without restriction.
Article no.: WM0245 POWER

SOLAR power bank POWER

All product information:

This product is discontinued.
Special price valid up to Jul 31, 2021
on request
In stock
1,184 pieces in stock
Item no longer available
Available in 1-3 working days
Available in 4-6 working days
Available in 1-2 weeks
Available in 2-3 weeks
Available in 3-4 weeks
Subsequent delivery
Unit price
£17.78
plus VAT at the current rate Prices plus delivery costs
POWER
Add to shopping list Share product
Tuev Logo
This is an article from our latest Merchandising. Follow the link to see all offers from this advertisement.
Click here

Description

Version:

Including carabiner hook and torch function for use outdoors. Can be charged by solar energy, suitable for mobile phones and tablets (8,000 mAh)

Note:

Trade customers: Please note our Compliance Guidelines and if necessary register as a private customer.

Technical Data

Width
76 mm
Height
139 mm
Colour
white / orange

Share this product

or copy this link

To shopping cart