Article no.: WM0240 S

Hip bag, small S

All product information:

This product is discontinued.
Special price valid up to Jul 31, 2021
on request
In stock
1,068 pieces in stock
Item no longer available
Available in 1-3 working days
Available in 4-6 working days
Available in 1-2 weeks
Available in 2-3 weeks
Available in 3-4 weeks
Subsequent delivery
Unit price
£12.06
plus VAT at the current rate Prices plus delivery costs
S
Add to shopping list Share product
Tuev Logo
This is an article from our latest Merchandising. Follow the link to see all offers from this advertisement.
Click here

Description

Version:

For everyone who would like to transport lightweight luggage. Supple, sturdy and lightweight bag of neoprene. Incl. two zip fasteners and two net pockets, key holder, cable outlet for headphones.

Note:

Trade customers: Please note our Compliance Guidelines and if necessary register as a private customer.

Technical Data

Length
300 mm
Width
105 mm
Height
25 mm
Weight
80 g
Colour
black / orange

Share this product

or copy this link

To shopping cart