• Dear customers,
    we have updated the product sections Hand Tools, Power Tools, Factory Equipment and Chemical Products for you. Please check your category filters, as changes had to be made here.
Article no.: WM0238 B

Case strap B

All product information:

This product is discontinued.
Special price valid up to Jul 31, 2021
on request
In stock
3,074 pieces in stock
Item no longer available
Available in 1-3 working days
Available in 4-6 working days
Available in 1-2 weeks
Available in 2-3 weeks
Available in 3-4 weeks
Subsequent delivery
Unit price
£3.33
plus VAT at the current rate Prices plus delivery costs
B
Add to shopping list Share product
Tuev Logo
This is an article from our latest Merchandising. Follow the link to see all offers from this advertisement.
Click here

Description

Version:

High-strength hard-wearing and low-stretch suitcase strap with a sturdy plug-in lock. The belt is waterproof, dirt-resistant and oil-repellent, as well as chafing-resistant and abrasion-resistant, so it loses none of its strength. Operating temperature range: -50 °C to 100 °C For reliable securing of a travel case. With white Hoffmann legend.

Note:

Trade customers: Please note our Compliance Guidelines and if necessary register as a private customer.

Technical Data

Length
2,000 mm
Width
50 mm
Material
Polyester / plastic
Colour
orange

Share this product

or copy this link

To shopping cart