Article no.: 410201 150
Discount

Vernier calipers Vernier 1/20 set, 3 pieces 150 mm

Brand: HOLEX
all parts hardened
Thread table Calipers table
Depth gauge flat
Material Stainless steel, INOX
Reversible reading mm / inch
Standard DIN 862
Packaging Wallet
Calibration A1

All product information:

Special price valid up to Jun 30, 2021
on request
In stock
1,403 pieces in stock
Item no longer available
Available in 1-3 working days
Available in 4-6 working days
Available in 1-2 weeks
Available in 2-3 weeks
Available in 3-4 weeks
Subsequent delivery
Price per set 3 Piece 62.28 £
£45.45
plus VAT at the current rate Prices plus delivery costs
(15.15 £ / 1 Piece)
150

Add service

  • £25.99
    Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • £12.18
    Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • £46.93
    Adding services is only available with JavaScript. Please turn to your contact person in confidence.
Add to shopping list Share product
Tuev Logo
This is an article from our latest Measurement Technology Price Promotion (CONTROL). Follow the link to see all offers from this advertisement.
Click here

Description

Version:

Satin chromium plated anti-glare reading parts.
Locking screw at the top.

Supplied with:

3 × vernier calipers No. 410200 size 150.

Technical Data

Standard
DIN 862
Measuring range
0 mm - 150 mm
Scale divisions
0.05 mm
Reversible reading
mm / inch
Graduation
1/20 mm
Graduation
1/128 in
Depth gauge
flat
Locking
Locking screw at top
Jaw length
40 mm
Measurement technology
analogue
Material
Stainless steel, INOX
all parts
hardened
Packaging
Wallet
Thread table
Calipers table
Calibration
A1
Type of product
Vernier caliper standard

Spare parts

Share this product

or copy this link

To shopping cart