Version:
- Easy to operate due to the hand crank on the side of the measuring head
- Constant measuring force; acting upwards or downwards as required
- Measuring head can be locked in position, ideal for scribing tasks
- With fine adjustment
- Power source independent due to being battery operated
- Universal application due to broad range of accessories
Description:
Height measuring and marking device Digimar 814 N Measuring range: 0 - 620 mm
- Digit increment in mm: 0.001 mm, 0.01 mm
- Digit increment in inch: 0.00005 inch, 0. 0005 inch
- Error limit_µm: 30 µm
- Data interface: Opto RS-232C, Wireless
Scope of delivery: Height measuring device including operating and display element, probe arm 814 t, ball probe 814 m, 8 mm, battery, operating instructions, protective cover, test report.
Feature:
- Application: For measuring heights and distances between holes, surfaces and edges For marking and scribing workpieces
- Data interface: wireless
- Calibration type: Uncalibrated
- function: Switching the digit increment value
- function: TOL (tolerance input)
- function: RESET (zeroing the display)
- function: PRESET (dimensional presetting)
- Data interface: Opto RS-232C
- function: ON/OFF
- function: mm/inch
- function: MAX/MIN memory for reversal point search
- Product group name: Height gauges
- Product name: Height measuring and marking device
- Measuring system 01: High measuring accuracy Incremental inductive measuring system Ball bearing guidance of the measuring head Wear-free measuring system
- Operating and display unit:
- Product group name: Digimar
- function: DATA (data transmission)
- Product type: 814 N
- Measuring range: 0 - 620 mm
- Measuring range: 0 - 24.4″
- Error limit inch: .0012″
- function: (MAX-MIN) for concentricity and flatness testing
- Error limit_µm: 30 µm
- Squareness deviation in µm: 30 µm
- Product weight: 10.50 kg
- Measuring force: 3 N
- Digit increment in mm: 0.01
- Error limit_inch: 0.0012 inch
- Digit increment in mm: 0.001
- Numerical increment in inches: 0.0005
- Numerical increment in inches: 0.00005
Standard:
Factory standard