16 EWR-SI OUTWARDLY ANGLED ANV ANVIL DIGITAL CALP'S .8-6.7″RA
Article no.:
4103078
Please note the extended delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us.
InfoProduct details
Technical Data
Measurement technology | digital | |
Type of product | Messschieber Sonderausführung | |
Article number | 4103078 | |
EAN / GTIN | 4059192002343 | |
Manufacturer number | 4103078 | |
L-Number | L40080 820 |
Description
Description:
Digital Caliper for special applications MarCal 16 EWR-SI; Measuring range: 20 - 170 mm; Resolution mm/inch: 0.01 / .0005″; Data interface: USB, Opto RS-232C, Digimatic; IP protection category: IP 67; Package contains: battery, instruction manual, case