RING DCM 105 Chamfering Ring Mounted on CHAMDRILL Drills for Drilling and Chamfering in One Operation

Article no.: 4304720
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Estimated delivery time: 6-8 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series CHAMDRILL
Type of product Indexable drill

Identification & Classification

Article number 4304720
Copy
EAN / GTIN 7291075147544
Copy
Manufacturer number 4304720
Copy
L-Number L24040 558
Copy

Description

Description:

Indexable C'Sinks, Cutting Diameter Maximum (DCX) 10.9 mm, Cutting Diameter Minimum (DCN) 10.5 mm, Shank Size (SS) DCM 105

Feature:

  • Cutting Diameter Maximum (DCX) 10.9 mm
  • Cutting Diameter Minimum (DCN) 10.5 mm
  • Master Insert Identification (MIID) XOGX
  • Shank Size (SS) DCM 105

Suitable products

From the same series "CHAMDRILL" View all

Direct purchase

Add articles directly to the cart:

Login

Your contact person

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart