• Dear customers,
    due to maintenance work, there may be restrictions in the operation of the product navigation on the weekend 12.6/13.6. The search functions are available without restriction.
Article no.: 567001
Discount

Pair of clamping flanges for RC-UW

All product information:

This product is discontinued.
Special price valid up to Aug 1, 2021
on request
In stock
194 pieces in stock
Item no longer available
Available in 1-3 working days
Available in 4-6 working days
Available in 1-2 weeks
Available in 2-3 weeks
Available in 3-4 weeks
Subsequent delivery
Unit price 27.54 £
£8.86
plus VAT at the current rate Prices plus delivery costs
Add to shopping list Share product
Tuev Logo
This is an article from our latest Stock clearance. Follow the link to see all offers from this advertisement.
Click here

Description

Version:

Stainless steel clamping flange for mounting RC-UW compact discs No. 566993 on angle grinders. Bore ⌀ 22.23 mm.

Technical Data

Bore ⌀
13 mm

Share this product

or copy this link

To shopping cart