Article no.: GG5295

Abrasive flap disc speed ZA, flat ⌀ 125 mm

Brand: HOLEX
optimised for material Steel
maximum circumferential speed 80
Grinding medium code ZA
optimised for material INOX
Iron, sulphur and chlorine constituents < 0.1

All product information:

Special price valid up to Jul 31, 2021
on request
In stock
12 pieces in stock
Item no longer available
Available in 1-3 working days
Available in 4-6 working days
Available in 1-2 weeks
Available in 2-3 weeks
Available in 3-4 weeks
Subsequent delivery
Unit price
from 
£108.90
plus VAT at the current rate Prices plus delivery costs
Add to shopping list Share product
Tuev Logo

Description

Version:

  • High-quality zirconium aluminium oxide (ZA) for high abrasive performance.
  • Glass fibre pad for optimum contact pressure.
  • Suitable for both steel and stainless steel.
  • Best results on angle grinders of all power classes.

speed - flat flap strip arrangement, for high metal removal rate and long tool life.
Corresponds to 565295

Application:

Precise chamfering, edge smoothing and surface abrasion.

Note:

Only sold in bulk pack quantities, not supplied individually. Ordering information: 1 set = 1 bulk pack.

Technical Data

Grinding media
Zirconium abrasive (ZA)
Grinding medium code
ZA
Iron, sulphur and chlorine constituents
< 0.1 %
optimised for material
INOX; Steel
maximum circumferential speed
80 m/s
Type of product
Abrasive flap disc

Application Table

Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
GG(G)
 
Uni
 
dry
 

Share this product

or copy this link

To shopping cart