• Dear customers,
    we have updated the product sections Hand Tools, Power Tools, Factory Equipment and Chemical Products for you. Please check your category filters, as changes had to be made here.
Article no.: 557460

Soft pad roller soft 100 mm × 24 m

Brand: GARANT
Grinding medium code A

All product information:

on request
In stock
30 pieces in stock
Item no longer available
Available in 1-3 working days
Available in 4-6 working days
Available in 1-2 weeks
Available in 2-3 weeks
Available in 3-4 weeks
Subsequent delivery
Unit price
from 
£75.24
plus VAT at the current rate Prices plus delivery costs
Add to shopping list Share product
Tuev Logo

Description

Version:

Soft-Pad roll coated on one side with standard aluminium oxide (A). Ceramic coating for a longer working life. Stored in a handy dispenser box, with visibility slot for quick assessment of the fill level.

Advantage:

Pure foam backing material. This achieves the greatest flexibility and resistance to grit break-away. Reduced alien material penetration into the workpiece surface by a bonding structure free of solvents. 200 perforated pads, each 100×120×3 mm.

Application:

Finish grinding of contours, edges, and at inaccessible places, e.g. cleaning and preparation for painting. For wet and dry grinding.

Technical Data

Grinding media
Standard aluminium oxide (A)
Grinding medium code
A
Width
100 mm
Height
3 mm
Length
120 mm
Number of coated surfaces
1
Number of sponges, pads
200
Type of product
Abrasive sanding sponge

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
GG(G)
 
CuZn
 
Plastic, GRP
 
Wood
 
Stone
 
Paint
 
Uni
 
wet maximum
 
dry
 

Share this product

or copy this link

To shopping cart