Article no.: GG5401

Grinding disc ⌀ 50.8 mm

Brand: HOLEX
Grinding medium code ZA

All product information:

Special price valid up to Jul 31, 2021
on request
In stock
85 pieces in stock
Item no longer available
Available in 1-3 working days
Available in 4-6 working days
Available in 1-2 weeks
Available in 2-3 weeks
Available in 3-4 weeks
Subsequent delivery
Unit price
from 
£99.00
plus VAT at the current rate Prices plus delivery costs
Add to shopping list Share product
Tuev Logo

Description

Version:

Zirconium aluminium oxide (ZA) with the best cost-benefit ratio for economic performance on steel and non-ferrous metals.
Corresponds to 554012.

Technical Data

Grinding medium code
ZA
maximum speed
25,000 min-¹
Type of product
Grinding disc

Application Table

Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
GG(G)
 
CuZn
 
dry
 

Share this product

or copy this link

To shopping cart