Article no.: 081168

Socket strip with overvoltage protection

Brand: brennenstuhl

All product information:

on request
In stock
32 pieces in stock
Item no longer available
Available in 1-3 working days
Available in 4-6 working days
Available in 1-2 weeks
Available in 2-3 weeks
Available in 3-4 weeks
Subsequent delivery
Unit price
£29.80
plus VAT at the current rate Prices plus delivery costs
Add to shopping list Share product
Tuev Logo

Description

Version:

With illuminated safety switch and sockets offset at 45°. 3500 W (16 A) rated power.
Impact resistant casing with cable inlet at the opposite end to the safety switch placed for easy operation, and with additional suspension loop.
The surge protection (13,000 A) prevents damage to connected equipment due to voltage spikes.
With sockets for countries F, B, PL, and CZ.

Technical Data

Rated power unrolled
3,500 W
Number of sockets
8
Length of strip
630 mm
Power supply
Mains operated
Cable structure
3G1.5
Cable class
H05VV-F
Cable length
2.5 m
guaranteed overvoltage protection up to
13,000 A
On/Off switch
yes
suitable for countries
F; B; PL; CZ
Type of product
Multi-way socket extension
Plug type, input
E

Share this product

or copy this link

To shopping cart