This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Machine lamp 50B

Article no.: 081300 50B
  • IP Index of Protection: IP 20

Product details

Technical Data

IP Index of Protection IP 20
Light output 50 W
Illumination 420 lm
Power supply Mains-powered
Lamp replaceable yes
Connection cable length 3 m
Type of product Machine lamp

Identification numbers & Classifications

Article number 081300 50B
Manufacturer number ML1250B

Description

Version:

High-quality, universally usable lamps, with on/off switch, 3-m rubber connection cable.
All HEDI® machine/workstation lamps come with table clamps, integrated magnet and 4 screws for flexible attachment of the lamp to a wide variety of surfaces as standard.
Proven machine lamp with extremely sturdy lamp head, protected against splashed water and dust-tight, for professional use in tough working environments or use on and in machines. Radio interference suppression according to DIN EN 62493.
20 or 50 Watt halogen flood beam with reflector.

Function:

IP20: Protected against penetration by foreign bodies with ⌀ < 12 mm, however touching should be avoided, and offers no protection against water.

Supplied with:

Bulb, with strong magnetic clamp, 50 mm screw-on clamp, and mounting screws for machine, table, wall or ceiling attachment.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Type Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart