{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
IP Index of Protection | IP 20 | |
Light output | 20 W | |
Illumination | 190 lm | |
Power supply | Mains-powered | |
Lamp replaceable | yes | |
Connection cable length | 3 m | |
Type of product | Machine lamp |
Article number | 081300 20B | |
Manufacturer number | ML1220B |